0 items

Victaulic Style 716H Grooved Check Valve 716H

VV0716PE3

Valve Size

Starting at $645.38
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features an elastomer encapsulated disc and a welded in nickel seat
  • For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
  • For the series 716H, in 2-3"/50-80 mm sizes, the Stainless Steel disc seats against the O-ring seal which is mounted on the electroless Nickel plated end face
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Series 716H/716 check valves are engineered for long life and seize-free sealing
  • Sizes from 4 – 12" / DN100 –DN300

SPECIFICATIONS

Collection
Style 716H
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
9.62 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Valve Body Style
Grooved
Valve Seat Material
Nickel Plated Iron
Valve Size
3 in
Valve Type
Check Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday