0 items

Victaulic FireLock™ Style 717 Grooved Check Valve

VDOMV717PE0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Sizes from 2-1/2 – 12" / 65 – 300 mm

SPECIFICATIONS

ANSI Specifications
ANSI Class 150
Collection
FireLock™ Style 717
End Connection 1
Grooved
Length
4-1/4 in
Material
Carbon Steel
NSF Certified
No
Origin
Domestic
UL Listed
No
Valve Body Style
Grooved
Valve Seat Material
Ductile Iron
Valve Size
3 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday