0 items

Victaulic Style 11-C Grooved Ductile Iron 45 Degree Bend

VA011BH0-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
  • Available with a wide variety of coatings and linings
  • Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI B16.1, ANSI C606
ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Collection
Style 11-C
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Length
5 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday