0 items

Victaulic QuickVic® Grooved Ductile Iron Coupling

VL00607GE0-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed for use on K, L, M or DWV copper tubing
  • Installation-Ready™ design
  • Optional galvanized housing coating
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 8" / DN50 –DN200

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B31.9
ASTM Specifications
ASTM A-395 Grade 65-45-12, ASTM A-536 Grade 65-45-12, ASTM B-88
Clean Bagged
No
Coating
Galvanized
Collection
QuickVic®
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Fitting Type
Straight
Length
9-63/100 in
Material
Ductile Iron
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday