0 items

Victaulic Style 75 Grooved Ductile Iron Coupling with E Gasket

VL075GE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Hot-dip galvanized and special coatings are available for all sizes
  • Lightweight coupling for moderate pressures
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from 1 – 8" / DN25 –DN200
  • The Victaulic standard flexible coupling offering for grade "EHP" or "T" gaskets is the Style 177 installation-ready flexible coupling

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
Clean Bagged
No
Coating
Galvanized
Collection
Style 75
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
5-11/50 in
Material
Ductile Iron
Maximum Pressure
500 psi
Maximum Temperature
230
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday