0 items

Victaulic Style 77 Grooved Ductile Iron Coupling with Enamel Gasket

VL077GE0

  • SIZE
  • PRICE

DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • Effective stress relief and vibration
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Galvanized and stainless steel housings are also available
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Product shown in orange enamel
  • Sizes from ¾ – 24" / DN20 –DN600

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM B-633 ZN-FE5
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
Style 77
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
2 in
Type
Straight
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday