0 items

Victaulic QuickVic® Style 107N Grooved Ductile Iron Coupling with E Gasket

VL107GEN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Sizes from 2 – 12"

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12, ASTM A-563 Grade B, ASTM B-633 ZN-FE5
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
QuickVic® Style 107N
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
ISO Specifications
ISO 4200, ISO 898-1
Lead Law Compliant
Yes
Material
Ductile Iron
Maximum Pressure
750 psi
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday