0 items

Victaulic Style 77 Grooved Ductile Iron Coupling with T-Gasket

VL077THD

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • Effective stress relief and vibration
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Galvanized and stainless steel housings are also available
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from ¾ – 24" / DN20 –DN600

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Black
Collection
Style 77
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
1000 psi
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday