0 items

Victaulic Style 30-C Grooved Ductile Iron Lateral Tee

VA030UF0-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI B16.1, ANSI C606
ASTM Specifications
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Collection
Style 30-C
Ductile Iron Class
C110
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
13 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday