0 items

Victaulic MasterSeal™ Grooved EPDM Butterfly Valve With Gear Operator 300

VV0761SE3

Valve Size

Starting at $1789.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 12"

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
MasterSeal™
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
ISO Specifications
ISO 5211
Length
6.40 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
250
Outside Diameter
10.75 in
Pressure Class
300#
Valve Body Style
Grooved
Valve Operator
Gear Operator
Valve Seat Material
EPDM
Valve Size
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday