0 items

Victaulic Style 489 Grooved Flex Coupling

VL0489XE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
  • Pressures up to 600 psi / 4137 kPa / 41 bar
  • Sizes from 1½ – 12" / DN40 – DN300

SPECIFICATIONS

Clean Bagged
No
Collection
Style 489
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316 SS
Maximum Pressure
600 psi
Maximum Temperature
230

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday