0 items

Victaulic FireLock® Style 001 Grooved Galvanized 90 Degree Elbow

VF0001G00

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
  • Fittings available from 1-1/4 – 8" / 32 – 200 mm
  • For coating options, download product submittal
  • Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
  • Use of other couplings or flange adapters may result in bolt pad interference
  • Victaulic FireLock fittings pressure ratings conform to the ratings of Victaulic FireLock Style 005 couplings

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Galvanized
Collection
FireLock® Style 001
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Ductile Iron
Maximum Temperature
230
Pressure Class
350#
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday