0 items

Victaulic Style 75 Grooved Galvanized Ductile Iron Coupling with T-Gasket

VL075GT0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Lightweight coupling for moderate pressures
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from 1 – 8" / DN25 –DN200

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Collection
Style 75
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday