0 items

Victaulic Vic-Flange® Style 741 Grooved Galvanized Flange Adapter E Gasket

VL741GE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ANSI Class 125 and 150, Australian Standard Table E, PN10/16, and JIS 10K
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 24"
  • These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI 150, ANSI A21.10, ANSI C606
ASTM Specifications
ASTM A-183, ASTM A-536
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
Vic-Flange® Style 741
Color Finish
Green, Orange
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
ISO Specifications
ISO 2084
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday