0 items

Victaulic Style 11 Grooved Painted 45 Degree Elbow

VF0011P00

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • AWWA size fittings are supplied with rigid radius grooves in accordance with ANSI/AWWA C-606
  • Available with a wide variety of coatings and linings
  • Fittings conform to ANSI 21.10/AWWA C-110 for center-to-end dimensions and AWWA C-153 or ANSI 21.10/AWWA C-110 for wall thicknesses
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36"
  • Victaulic can supply tapped fittings that meet ANSI B16.1 dimension locations

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
Style 11
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
800 psi

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday