0 items

Victaulic Style 07 Grooved Painted Ductile Iron Coupling with E Gasket

VL007PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Contact Victaulic for further details
  • For sizes 14 – 50" , download publication 20.02 for information on AGS Style W07
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Sizes from 1 – 12"

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-536
Coating
Enamel
Collection
Style 07
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
750 psi
Maximum Temperature
230
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday