0 items

Victaulic Style 177 Grooved Painted Ductile Iron Coupling with Enamel Gasket

VL177PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 2 – 8" / DN50 –DN200

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Enamel
Collection
Style 177
Color Finish
Orange
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
1000 psi
Maximum Temperature
230
NSF Certified
No
UL Listed
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday