0 items

Victaulic Style 77 Grooved Painted Ductile Iron Coupling with E Gasket

VLM77PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All sizes are provided with plated bolts and nuts
  • Cross-ribbed construction to provide a strong component for pressure piping systems
  • Effective stress relief and vibration
  • Galvanized and stainless steel housings are also available
  • Gasket: Grade "E" EPDM
  • Model: 77
  • Offered in a two piece housing design

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
Style 77
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
1000 psi
Maximum Temperature
230
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday