Victaulic Style 750 Grooved Painted Ductile Iron Coupling with T-Gasket
VL750PT0
- FITTING SIZES
- PRICE
-
3 in x 2 in
VLC43750PT0
- $154.46 Buying Options
SPECIFICATIONS
- ANSI Specifications
- ANSI 61
- ASTM Specifications
- ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
- Clean Bagged
- No
- Coating
- Enamel
- Collection
- Style 750
- End Connection 1
- Grooved
- End Connection 2
- Grooved
- End Connections
- Grooved
- FM Approved
- Yes
- Fitting Size 1
- 3 in
- Fitting Size 2
- 2 in
- Fitting Sizes
- 3 in x 2 in
- Fitting Type
- Reducing
- Length
- 4-3/4 in
- Material
- Ductile Iron
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- UL Listed
- Yes
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday