0 items

Victaulic Style 743 Grooved Painted Flange Adapter with Enamel Gasket

VL743PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ANSI Class 300 flanges
  • For coating options, download product submittal
  • Not available in Europe
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • Sizes from 2 – 12"

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI C606
ASTM Specifications
ASTM A-395 Grade 65-45-12, ASTM A-536
AWWA Specifications
AWWA C-110, AWWA C-153, AWWA C-606
Clean Bagged
No
Coating
Enamel
Collection
Style 743
Color Finish
Black
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
ISO Specifications
ISO 2084
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday