0 items

Victaulic Style 70 Grooved Painted Rigid Ductile Iron Coupling T-Gasket

VL070PT0

  • SIZE
  • PRICE

DESCRIPTION

  • Heavy housing for high pressure service
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 2 – 16" / DN50 –DN400

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
Style 70
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Lead Law Compliant
Yes
Material
Ductile Iron
Size
2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday