0 items

Victaulic Style 410 Grooved Schedule 10 304L Stainless Steel Long Radius 90 Degree Elbow

VF0410X14

  • SIZE
  • PRICE

DESCRIPTION

  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300

SPECIFICATIONS

ASTM Specifications
ASTM A-351
Collection
Style 410
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
3 in
Fitting Size 2
3 in
Material
Stainless Steel
Material Type
304L
Maximum Pressure
750 psi
Origin
Global
Schedule Class
10S
Size
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday