0 items

Victaulic Style 732 Grooved Standard Wye Type Strainer

VC0732PE0

  • SIZE
  • PRICE

DESCRIPTION

  • Available in limited sizes for air handling units
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.19 for information on Series W732
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Provides straight-through flow for lower pressure drop
  • Sizes from 2 – 12"

SPECIFICATIONS

ASTM Specifications
ASTM A-183, ASTM A-395, ASTM A-536, ASTM B-633
Coating
Enamel
Collection
Style 732
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Length
10-3/4 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Size
2-1/2 in
Type
Straight
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday