0 items

Victaulic Style 77 Grooved x Gasket Ductile Iron Flexible Coupling

VDOML077PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from ¾ – 24" / DN20 –DN600

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME B31.1, ASME B31.9
ASTM Specifications
ASTM A-395, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Orange Enamel
Collection
Style 77
End Connection 1
Grooved
End Connection 2
Gasket
End Connections
Grooved x Gasket
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
1000 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday