0 items

Victaulic FireLock™ Style 717 High Pressure Check Valve

VV0717PH0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Sizes from 2-1/2 – 12" / 65 – 300 mm

SPECIFICATIONS

Collection
FireLock™ Style 717
Material
Ductile Iron
Valve Size
2-1/2 in
Valve Type
Check Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday