1 x 1-1/2 - 2 in. Grooved Carbon Steel Weldolet

You last purchased this on
 
Victaulic

FireLock™ Style 142 1 x 1-1/2 - 2 in. Grooved Carbon Steel Weldolet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 142 1 x 1-1/2 - 2 in. Grooved Carbon Steel Weldolet

  • Fast #
  • Part #VFCO3142Y00
  • Item #8016148
  • Manufacturer Part #FCO3142Y00
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Application:
Fire Protection, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 142
Diameter - Inside 1:
1-1/20 in
Diameter - Outside:
2-3/8 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in - 2 in
Fitting Type:
Weldolet
IAPMO Listed -:
No
ISO:
ISO 898-1 Class 9.8
Material:
Carbon Steel
NSF Certified:
No
Outlet Size (in):
1
Pressure - High:
365
UL Listed:
Yes
Weight:
0.2 lb