2-1/2 x 2-13/100 in. Grooved x CTS Alkyd Enamel Ductile Iron Adapter

You last purchased this on
 
Victaulic

Installation-Ready™ Style 644 2-1/2 x 2-13/100 in. Grooved x CTS Alkyd Enamel Ductile Iron Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Installation-Ready™ Style 644 2-1/2 x 2-13/100 in. Grooved x CTS Alkyd Enamel Ductile Iron Adapter

  • Fast #
  • Part #VL024644PP0
  • Item #8101157
  • Manufacturer Part #L024644PP0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Provides a single coupling connection for grooved end stainless steel pipe to grooved end copper tubing of the same nominal size
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-306, ASTM B-88
Application:
Potable Water
Clean Bagged:
No
Coating:
Alkyd Enamel
Collection:
Installation-Ready™ Style 644
Diameter - Outside:
2-5/8 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling
Length:
2-13/100 in
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Temperature Range:
-30 to 250 Deg F
UL Listed:
Yes
Wall Thickness:
0.095 in
Weight:
2.6 lb
Width:
6-3/4 in
Work Load Limit:
1625 lb