2 in. OGS x CTS Ductile Iron Adapter

You last purchased this on
 
Victaulic

Installation-Ready™ Style 644 2 in. OGS x CTS Ductile Iron Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Installation-Ready™ Style 644 2 in. OGS x CTS Ductile Iron Adapter

  • Fast #
  • Part #VL020644PP0-NR
  • Item #8101158
  • Manufacturer Part #L020644PP0
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Provides a single coupling connection for grooved end stainless steel pipe to grooved end copper tubing of the same nominal size
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM F-563 Grade B, ASTM B-633 ZN/FE5
Application:
Potable Water
Clean Bagged:
No
Coating:
Alkyd Enamel
Collection:
Installation-Ready™ Style 644
Diameter - Outside:
2-1/8 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
6-13/100 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
300
Product Type:
Coupling
Temperature Range:
-30 to 250 Deg F
Temperature Rating:
180
UL Listed:
No
Wall Thickness:
0.083 in
Weight:
2.4 lb
Width:
2-13/100 in
Work Load Limit:
1065 lb