4 x 8-3/4 in. Grooved x CTS Alkyd Enamel Ductile Iron Adapter
Installation-Ready™ Style 644 4 x 8-3/4 in. Grooved x CTS Alkyd Enamel Ductile Iron Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Provides a single coupling connection for grooved end stainless steel pipe to grooved end copper tubing of the same nominal size
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-306, ASTM B-88
- Application:
- Potable Water
- Clean Bagged:
- No
- Coating:
- Alkyd Enamel
- Collection:
- Installation-Ready™ Style 644
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Length:
- 8-3/4 in
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Temperature Range:
- -30 to 250 Deg F
- UL Listed:
- Yes
- Wall Thickness:
- 0.134 in
- Weight:
- 4.2 lb
- Width:
- 2-1/5 in
- Work Load Limit:
- 4005 lb