0 items

Victaulic Series 763 Stainless Steel EPDM Locking Lever Handle Butterfly Valve

VV763XE3

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Model: 763

SPECIFICATIONS

Collection
Series 763
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Material
Stainless Steel
Pressure Class
300#
Valve Operator
Locking Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Type
Butterfly Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday