6 in. Ductile Iron Nitrile T-Handle Butterfly Valve

You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 6 in. Ductile Iron Nitrile T-Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-300™ MasterSeal™ 6 in. Ductile Iron Nitrile T-Handle Butterfly Valve

  • Fast #
  • Part #VV060761ST2
  • Item #2174152
  • Manufacturer Part #V060761ST2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 12"
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 300, ANSI 61
ASTM:
ASTM A-351 Grade CF8M, ASTM A-536 Grade 65-45-12, ASTM A-564, ASTM A-582, ASTM B-733
Clean Bagged:
No
Coating:
Painted
Collection:
Vic-300™ MasterSeal™
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
MSS:
MSS SP-67
Material:
Carbon Steel
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Style:
Grooved
Valve Disc Material:
Ductile Iron
Valve Operator:
T-Handle
Valve Seat Material:
Nitrile
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Weight:
23.20 lb