0 items

Victaulic Style 150 Mover Expansion Joint

VC0150PE1-NR

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For additional types of expansion joints, see pg. 45
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Sizes from 2 – 6" / DN50 –DN150
  • Slip-type expansion joint providing up to 3" / 76 mm axial end movement

SPECIFICATIONS

Collection
Style 150
End Connection 1
Grooved
Fitting Size 1
4 in
Fitting Sizes
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday