Nipple Adapter GLV 45 150FF Grooved 12

Part #VFG35045GFF  |  Item #4067669  |  Manufacturer Part #FG35045GFF

Type:

VFG35045GFF

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

End Connection 1: Grooved

Fitting Size 1: 12 in

Material: Ductile Iron

Pressure Class: 150#

Type: VFG35045GFF