Victaulic Orifice Valve with Gauge

VV720GF0

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available with grooved or female threaded ends, and pressure relief valve
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 1 – 2" / 25 – 50 mm

SPECIFICATIONS

End Connection 1
NPT
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday