0 items

Victaulic FireLock® Style 10 Painted 90 Degree Drain Elbow

VF0010PDR

  • SIZE
  • PRICE

DESCRIPTION

  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • Standard fitting pressure ratings conform to ratings of installed coupling

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
FireLock® Style 10
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Ductile Iron
Maximum Pressure
500 psi
Pressure Class
500#
Size
2-1/2 in x 2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday