0 items

Victaulic FireLock® Style 005 Painted Coupling Forged Steel

VL0005PE1

  • SIZE
  • PRICE

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Sizes from 1-1/4 – 12"

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
FireLock® Style 005
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Size
1-1/2 in x 1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday