0 items

Victaulic FireLock® Style 004 Painted Flex Coupling with Grade E Gasket

VDOML0004PE0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Model: 004

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
FireLock® Style 004
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Material
Ductile Iron
Maximum Pressure
500 psi
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday