0 items

Victaulic Style 177N Painted Grooved Coupling with E Gasket

VL177PEN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 2 – 8" / DN50 –DN200

SPECIFICATIONS

Collection
Style 177N
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Ductile Iron
Maximum Pressure
1000 psi
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday