0 items

Victaulic FireLock® Style 009N Painted Rigid Coupling

VDOML09NPE0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Sizes from 1-1/4 – 8"

SPECIFICATIONS

Coating
Orange Enamel
Collection
FireLock® Style 009N
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Carbon Steel
Origin
Domestic
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday