0 items

Victaulic FireLock™ Style 005 Painted Rigid Coupling

VL0005PE0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Angled bolt pad provides rigidity
  • Pressures up to 350 psi / 2413 kPa / 24 bar
  • Sizes from 1-1/4 – 12"
  • This reduces components to handle during assembly

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
FireLock™ Style 005
End Connection 1
Grooved
End Connection 2
Grooved
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Ductile Iron
Maximum Pressure
350 psi
Maximum Temperature
230
Pressure Class
350#
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday