0 items

Victaulic FireLock™ Style 009N Painted Rigid Coupling

VL009PE0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FireLock EZ Style 009 and Style 009V couplings are recommended for use ONLY on fire protection systems
  • The FireLock EZ Style 009 couplings are rigid, installation-ready couplings for fire protection pipe joining
  • The coupling’s unique design eliminates loose parts, insures consistent installation and provides substantial gains in productivity

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Coating
Orange Enamel
Collection
FireLock™ Style 009N
End Connection 1
Grooved
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Material
Ductile Iron
Maximum Pressure
300 psi
Maximum Temperature
230
Pressure Class
300#

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday