0 items

Victaulic FireLock™ Installation-Ready™ Painted Tee

VF0102PE0

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 25 bar
  • 2517 kPa
  • Available sizes: 1″
  • DN25 Pressures up to 365 psi

SPECIFICATIONS

Coating
Orange Enamel
Collection
FireLock™ Installation-Ready™
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in x 1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday