Victaulic Plain End 316 Stainless Steel 90 Degree Elbow

VF568XE5

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
NSF Certified
No
Schedule Class
10
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday