0 items

Victaulic Style 99 Plain End Coupling with Tee Gasket

VL099PT0

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Grips to provide a strong component for joining plain and beveled end pipe and fittings
  • Not designed for use with plastic pipe
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 1 – 18" / DN25 –DN450

SPECIFICATIONS

Clean Bagged
No
Coating
Painted
Collection
Style 99
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday