0 items

Victaulic Style P542 Plain End x Threaded 304L Stainless Steel 90 Degree Elbow

VF542XE8

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2" / DN15 –DN50

SPECIFICATIONS

Clean Bagged
No
Collection
Style P542
End Connection 1
Plain End
End Connection 2
Threaded
End Connections
Plain End x Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday