Victaulic

POWER DRIVE 752

Part #VR000752110  |  Manufacturer Part #R000752110

Type:

VR000752110
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduces the possibility of false alarms due to water supply pressure surges
  • Designed for use with Victaulic® Series 751 alarm check valves
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Weight: 140 lbs. / 634 kg

Specifications

Type: VR000752110