0 items

Victaulic Style P593 Press 304L Stainless Steel Tee

VFB793XH5

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

SPECIFICATIONS

Collection
Style P593
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Schedule Class
10

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday