Victaulic 1-1/2 x 3/4 in. Press 316 Stainless Steel Coupling

VFB574XH8

Manufacturer Part #: FB28574XH8

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in x 1 in

    VFB60574XH8

    Manufacturer Part #: FB60574XH8

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2" / DN15 –DN50
  • Pressures up to 500 psi / 3447 kPa / 34 bar

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Clean Bagged
No
End Connection 2
Press
End Connections
Press
Fitting Size 2
3/4 in
Fitting Type
Reducing
Maximum Pressure
500 psi

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday