0 items

Victaulic Style P594 Press Schedule 10 304L Stainless Steel Coupling

VFB594XH8

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 304/304L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Sizes from ½ – 2"

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Clean Bagged
No
Collection
Style P594
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/2 in x 3/4 in
Fitting Type
Reducing
Material
Stainless Steel
Material Type
304L
Maximum Pressure
500 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
10S

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday