0 items

Victaulic Press Weld Carbon Steel 90 Degree Elbow

VF510ZC0-NR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For Carbon Steel pipe

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Carbon Steel
Maximum Pressure
300 psi
Maximum Temperature
230

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday